
- 34 Teeth
- 8 mm Belt Pitch
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
Bore Type | Bushed |
Belt Pitch | 8 mm |
Finished Bore | N/A |
Type | TB |
Material | Steel |
Bushing Series | 1610 |
Belt Width | 50 mm |
Sprocket Width | 2 1/8 in |
Teeth Face Width | 2.375 in |
Bushing Type | Taper-Lock |
Flange O.D. | 3.75 in |
No. of Teeth | 34 |
Material Internal Use | Atomized Metals |
Construction Internal | Solid |
Material External Use | Steel |
Length Through Bore | 1 in |
Pitch Diameter | 3.409 in |
Outside Dia. | 3.355 in |
Bushing Bore Size [Max] | 1.625 in |
Hub Type | A |
Bore Size [Min] | 0.5 in |
Bore Range [Min] | 0.5 in |
Bore Range [Max] | 1.625 in |
Bore Size [Max] | 1.625 in |
Weight | 2.1 LB |
EAN or UPC | 697950781266 |
