
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
Hub O.D. | 2.795 in |
Bore Size [Max] | 1.75 in |
Construction Internal | Solid |
Bore Range [Min] | 0.75 in |
Pitch Dia. | 3.409 in |
No. of Teeth | 34 |
Material | Steel |
Belt Width | 85 mm |
Material Internal Use | Carbon Steel |
Pitch Diameter | 3.409 in |
Teeth Face Width | 3.75 in |
Hub Type | B |
Bore Type | Finished Bore |
Length Through Bore | 4.5 in |
Sprocket Width | 3 3/4 in |
Finished Bore | N/A |
Belt Pitch | 8 mm |
Bushing Type | None |
Flange O.D. | 3.75 in |
Hub Projection | 3/4 in |
Outside Dia. | 3.357 in |
Material External Use | Steel |
Bore Size [Min] | 0.75 in |
Bore Range [Max] | 1.75 in |
Bushing Series | N/A |
Bushing Bore Size [Max] | 1.75 in |
Type | DF |
Weight | 9.2 LB |
EAN or UPC | 697950781273 |
