Product details
- 8 mm Belt Pitch
- 40 Teeth
- 3.958 in Outside Diameter
- 85 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
Specifications
Bore Range [Min] | 0.5 in |
Belt Width | 85 mm |
Sprocket Width | 3 3/4 in |
Bushing Type | Taper-Lock |
Type | WF |
No. of Teeth | 40 |
Material | Steel |
Bore Range [Max] | 2 in |
Bushing Series | 2012 |
Hub Type | A |
Bore Type | Bushed |
Outside Dia. | 3.958 in |
Pitch Diameter | 4.01 in |
Finished Bore | N/A |
Belt Pitch | 8 mm |
Length Through Bore | 1.25 in |
Weight | 4.7 LB |
EAN or UPC | 697950781921 |