Product details
- 8 mm Belt Pitch
- 44 Teeth
- 4.357 in Outside Diameter
- 30 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
Specifications
Bushing Series | 2012 |
Bore Range [Max] | 2 in |
Hub Type | A |
Type | TB |
Material | Steel |
No. of Teeth | 44 |
Belt Width | 30 mm |
Outside Dia. | 4.357 in |
Length Through Bore | 1.5 in |
Belt Pitch | 8 mm |
Bore Range [Min] | 0.5 in |
Sprocket Width | 1 1/4 in |
Pitch Diameter | 4.411 in |
Bore Type | Bushed |
Bushing Type | Taper-Lock |
Finished Bore | N/A |
Weight | 3.4 LB |
EAN or UPC | 697950782096 |