
- 5 mm Belt Pitch
- 60 Teeth
- 3.171 in Outside Diameter
- 25 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
Material Internal Use | Carbon Steel |
Bore Size [Max] | 1.688 in |
Bushing Type | QD |
Teeth Face Width | 1.23 in |
Material | Steel |
Outside Dia. | 3.171 in |
Bushing Series | SH |
Pitch Diameter | 3.76 in |
Belt Width | 25 mm |
Bushing Bore Size [Max] | 1.688 in |
Hub Type | A |
Flange O.D. | 3.92 in |
Bore Size [Min] | 0.5 in |
Sprocket Width | 1.23 in |
Pitch Dia. | 3.76 in |
Bore Range [Min] | 0.5 in |
Finished Bore | N/A |
Material External Use | Steel |
Bore Range [Max] | 1.625 in |
Type | DF |
Belt Pitch | 5 mm |
Length Through Bore | 0.812 in |
Construction Internal | Solid |
No. of Teeth | 60 |
Bore Type | Bushed |
Weight | 1.83 LB |
EAN or UPC | 697950782805 |
