Product details
- 14 mm Belt Pitch
- 68 Teeth
- 11.823 in Outside Diameter
- 85 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
Specifications
Bushing Series | F |
Bore Type | Bushed |
Outside Dia. | 11.823 in |
Belt Pitch | 14 mm |
Bore Range [Max] | 4 in |
Hub Type | A |
Type | DF |
No. of Teeth | 68 |
Finished Bore | N/A |
Belt Width | 85 mm |
Bushing Type | QD |
Bore Range [Min] | 1 in |
Length Through Bore | 2.5 in |
Material | Cast Iron |
Pitch Diameter | 11.93 in |
Sprocket Width | 4 in |
Weight | 51.0 LB |
EAN or UPC | 697950783109 |