
- 32 Teeth
- B Sprocket Style
- 0.5 in Minimum Bore
- 2 in Maximum Bore
Inch/Metric | Inch |
Belt Width | 12 mm |
Bore Type | Rough Bore |
Finish | Protective Coating |
Material | Steel |
Bushing Type | MPB |
Type | Solid |
Bushing Bore Size [Max] | 2 in |
Material Internal Use | Carbon Steel |
Length Through Bore | 1.420 in |
Pitch Dia. | 3.208 in |
Bore Range [Min] | 1/2 in |
Material External Use | Steel |
Construction Internal | Solid |
Bore Size [Max] | 2 in |
Hub O.D. | 2.73 in |
Bore Range [Max] | 2 in |
Sprocket Style | B |
Pitch Diameter [Min] | 3.208 in |
Pitch Diameter | 3.208 in |
O.D. | 3.145 in |
Flange O.D. [Max] | 3.610 in |
Belt Pitch | 8 mm |
Teeth Face Width | 0.82 in |
No. of Teeth | 32 |
Weight | 2.67 LB |
EAN or UPC | 697950723105 |
