Product details
- 3 7/16" Shaft Diameter
- Compression Packing Gland Seal
description
- Flanged gland seals consist of an external housing and an internal gland which is forced into the housing to compress the packing. This is the most positive type shaft seal and may be used where pressure requirements are desired.
Specifications
Shaft Dia. | 3.438 in |
Bolt Hole Spacing Vertical | 6 3/4 in |
Bolt Hole Spacing Horizontal | 6 3/4 in |
Flange Thickness | 1/2 in |
Seal Type | Compression Packing Gland Seal |
Bolt Hole Size | 3/4 in |
Weight | 30.0 LB |
EAN or UPC | 697950081694 |