- B Gear Style
- 14.5° Pressure Angle
- 42 Teeth
- 10 Diametral Pitch
- 4.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
Gear Style | B |
AGMA Quality | 6 |
Type | B |
Material Internal Use | Carbon Steel |
Set Screw | No |
Material External Use | Steel |
Pressure Angle | 14 1/2 degrees |
Length Through Bore | 1.875 in |
Hub O.D. | 2.25 in |
Torque at 900 RPM | 378.8503 lb/in |
Torque at 200 RPM | 623.9475 lb/in |
Inch/Metric | Inch |
Bore Size | 0.875 in |
Pitch Diameter | 4.5 in |
Hub Projection | 0.875 in |
Set Screw Size | N/A |
Outside Dia. | 4.7 in |
Bore Dia. [Max] | 1 5/16 in |
Bore Size [Min] | 0.875 in |
Diametral Pitch | 10 |
Pitch Dia. | 4.2 in |
Hardened Teeth | Without Hardened Teeth |
Keyway | w/o Keyway |
Face Width | 1 in |
Bore Size [Max] | 1.375 in |
Origin | Reborable |
Style | Hub |
Material | Steel |
Class | 6 |
Bore Type | Finished Bore |
Torque at 300 RPM | 569.3258 lb/in |
Hub Dia. | 2 1/4 in |
Torque at 600 RPM | 454.8304 lb/in |
O.D. | 4.4 in |
Torque at 1800 RPM | 252.4501 lb/in |
Bore Dia. [Min] | 7/8 in |
No. of Teeth | 42 |
Torque at 1200 RPM | 328.2552 lb/in |
Pitch Diameter [Min] | 4.2 in |
Finished Bore Size | 0.875 in |
Outside Dia. [Min] | 4.7 in |
Hub Style | B |
Weight | 4.48 LB |
EAN or UPC | 697950056333 |