- B Gear Style
- 14.5° Pressure Angle
- 36 Teeth
- 8 Diametral Pitch
- 4.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub O.D. | 3 in |
| Finished Bore Size | 1 in |
| Torque at 1200 RPM | 675.4179 lb/in |
| Origin | Reborable |
| Pitch Diameter | 4.5 in |
| Hub Projection | 1 in |
| AGMA Quality | 6 |
| Class | 6 |
| Set Screw Size | N/A |
| Bore Size | 1.000 in |
| Torque at 300 RPM | 1413.861 lb/in |
| Bore Size [Min] | 1 in |
| Outside Dia. [Min] | 4.75 in |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Face Width | 1.25 in |
| Hub Dia. | 3 in |
| Torque at 900 RPM | 816.5239 lb/in |
| Pitch Dia. | 4.5 in |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Max] | 1 7/8 in |
| Bore Size [Max] | 1.813 in |
| Torque at 200 RPM | 1616.591 lb/in |
| O.D. | 4.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 499.6482 lb/in |
| Material External Use | Steel |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter [Min] | 4.5 in |
| Material | Steel |
| Type | B |
| Hub Style | B |
| Outside Dia. | 4.75 in |
| Bore Dia. [Min] | 1 in |
| Length Through Bore | 2.25 in |
| Diametral Pitch | 8 |
| Torque at 600 RPM | 1034.66 lb/in |
| Set Screw | No |
| Gear Style | B |
| No. of Teeth | 36 |
| Keyway | w/o Keyway |
| Style | Hub |
| Weight | 6.98 LB |
| EAN or UPC | 697950055756 |

