Skip to content Skip to navigation menu
QD Bushing

SDS 38MM

QD Bushing
Item #100787536
  • QD Bushing, SDS Series, 38 mm Bore Size
QD Bushing
    Shipment Options
  • QD Bushing, SDS Series, 38 mm Bore Size

description

  • Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
Inch/Metric Metric
Large Diameter 2.187 in
Bore w/Shallow Key [MAX] 1 15/16 in
Keyway 10 mm x 3.3 mm
Torque Capacity 5000 lb/in
Flange Thickness 1/2 in
Mounting Options Standard
Barrel Taper 3/4 TPF
Bore Range [Max] 2 in
Bushing Split Yes
E (Knuckle Width) 0.875 in
Flange Split Yes
Bushing Series SDS
Bolt Circle Dia. 2.687 in
Material Steel
Wrench Torque 9 lbf
Bore Type Metric
Bore Range [Min] 0.5 in
Keyway Size 10 x 3.3 mm
Length Through Bore 1.375 in
Cap Screws 3
Bore Size 38 mm
Capscrew Size 1/4-20 UNC x 1 7/8
Overall Length 1.3125 in
Bore w/Full Keyway [MAX] 1 11/16 in
Weight 0.5 LB
EAN or UPC 697950174600
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison