Product details
- 1/2" Drive
- 10" Long
- Chrome
- Round Ratchet
Specifications
Handle Type | Round Serrated |
Family Name | Reversible Ratchet |
Drive Size | 1/2 in |
No. of Teeth | 45 |
Overall Length | 10 in |
Ratchet Type | Non-Quick Release |
Finish | Chrome |
Head Style | Round |
Head Type | Solid Head |
Weight | 1.34 LB |
EAN or UPC | 697950137698 |