Product details
- 1/2" Socket Drive Size, 15 mm Socket Size, 1 15/32" Overall Length
Specifications
Socket Series | Standard |
Inch/Metric | Metric |
Socket Size | 15 mm |
No. of Points | 12 |
Length Type | Standard |
Socket Drive Size | 1/2 in |
Overall Length | 1.46875 in |
Socket Diameter | 55/64 in |
Drive End Diameter | 55/64 in |
Weight | 0.13 LB |
EAN or UPC | 697950215464 |