Product details
- 1/2" Socket Drive Size, 32 mm Socket Size, 1 59/64" Overall Length
Specifications
Overall Length | 1.92188 in |
Socket Drive Size | 1/2 in |
Length Type | Standard |
Socket Size | 32 mm |
No. of Points | 12 |
Socket Diameter | 1 21/32 in |
Inch/Metric | Metric |
Socket Series | Standard |
Drive End Diameter | 1 21/32 in |
Weight | 0.44 LB |
EAN or UPC | 697950215570 |