text.skipToContent text.skipToNavigation


A1105KAMKBLU

American Lock Aluminum Padlock

Item #101531736
Box
    Shipment Options

Product details

  • Padlock
  • Keyed Alike
  • 1 1/2" Body Width
  • 1/4" Shank Diameter
  • 1" Shank Clearance

features

  • Baked on powder-coated finish stays bright
  • Corrosive resistant finish for tough environments
  • High visibility color plus high security
  • Keyed alike/master keyed five-pin tumbler rekeyable cylinder

Specifications

Shackle Length 1 in
Unlock Mechanism Key
Shackle Material Boron Alloy
Body Width 1.5 in
Shackle Dia. 1/4 in
Finish Chrome Plated
Combination/Keying Keyed Alike
Weight 3.0 LB
EAN or UPC 373259500318

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison