Product details
- "Do Not Operate"
- Lockout Safety Tags
- Yellow
Specifications
Legend | Do Not Operate |
Color | Yellow |
Standard | OSHA |
Accessory Type | Lockout Safety Tags |
Weight | 0.034 LB |
EAN or UPC | 71649126437 |
Have an account? Sign in
Legend | Do Not Operate |
Color | Yellow |
Standard | OSHA |
Accessory Type | Lockout Safety Tags |
Weight | 0.034 LB |
EAN or UPC | 71649126437 |