Product details
- "Do Not Operate"
- Lockout Safety Tags
- European French
- Durable Polypropylene w/PVC Laminate
Specifications
Material | Brass Grommet, Durable Polypropylene w/PVC Laminate |
Accessory Type | Lockout Safety Tags |
Language | European French |
Diameter | 3/8 in |
Legend | Do Not Operate |
Dia. | 0.375 in |
Standard | OSHA |
Weight | 0.21 LB |
EAN or UPC | 71649189210 |