- Size C200 Worm-Helical Right Angle Reducer
- 10:1 Ratio
- Coupled Input
- Output Shaft Right
Output Configuration | Right |
Box Length | 9.76 in |
Input (Shaft or Bore) Size | 5/8 in |
Box Width | 6.84 in |
Bolt Centers w/ Vertical "J" Base Kit (in) | 9.84 in x 3.15 in |
Output RPM @ 1750 rpm Input | 155.5 rpm |
Base to Shaft Center Height w/Std. Base Kit | 3.92 in |
Ratio | 10:1 |
Frame | 56C |
Unit Size | C200 |
Washdown Duty | No |
Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
Output (Shaft or Bore) Size | 1 1/8 in |
Box Height | 7.26 in |
Bolt Centers w/ Std. Base Kit (in) | 9 in x 6.5 in |
Input Configuration | C-Face Coupled |
Weight | 100.0 LB |
EAN or UPC | 887726153780 |