![Master PT056C350B086LKA Master PT056C350B086LKA](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10006/masterpt_vector_060617_R79993.png)
- Size C350 Worm-Helical Right Angle Reducer
- 90:1 Ratio
- Coupled Input
- Double Output Shaft
Output Configuration | Both |
Bolt Centers w/ Std. Base Kit (in) | 11.81 in x 9 in |
Box Width | 9.54 in |
Washdown Duty | No |
Base to Shaft Center Height w/Vert. "J" Base Kit | 6.3 in |
Frame | 56C |
Bolt Centers w/ Vertical "J" Base Kit (in) | 15.75 in x 4.92 in |
Box Length | 15.07 in |
Box Height | 11.42 in |
Base to Shaft Center Height w/Std. Base Kit | 5.89 in |
Ratio | 90:1 |
Input (Shaft or Bore) Size | 5/8 in |
Output (Shaft or Bore) Size | 2 1/8 in |
Input Configuration | C-Face Coupled |
Unit Size | C350 |
Output RPM @ 1750 rpm Input | 19.19 rpm |
Weight | 200.0 LB |
EAN or UPC | 887726149073 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)