- Size C262 Worm-Helical Right Angle Reducer
- 100:1 Ratio
- Coupled Input
- Shaft Mount Twin Taper Bushed
Input (Shaft or Bore) Size | 7/8 in |
Washdown Duty | No |
Output (Shaft or Bore) Size | N/A |
Box Width | 7.76 in |
Bolt Centers w/ Std. Base Kit (in) | 11 in x 8 in |
Input Configuration | C-Face Coupled |
Base to Shaft Center Height w/Std. Base Kit | 4.71 in |
Frame | 140TC |
Unit Size | C262 |
Box Length | 12.01 in |
Output Configuration | Hollow Output |
Output RPM @ 1750 rpm Input | 17.27 rpm |
Output (Shaft or Bore) Size (text) | 1 3/16 in - 1 15/16 in |
Ratio | 100:1 |
Box Height | 8.97 in |
Bolt Centers w/ Vertical "J" Base Kit (in) | 12.4 in x 3.94 in |
Base to Shaft Center Height w/Vert. "J" Base Kit | 4.92 in |
Weight | 106.0 LB |
EAN or UPC | 887726152417 |