
- Size H419
- 15:1 Ratio
- 180TC Frame
- Coupled C-Face Reducer w/Left Output Configuration
Output (Shaft or Bore) Size | 1 7/8 in |
Base to Shaft Center Height w/Std. Base Kit | 9 7/16 in |
Washdown Duty | No |
Input (Shaft or Bore) Size | 1 1/8 in |
Bolt Centers w/ Vertical "J" Base Kit (in) | N/A |
Unit Size | H419 |
Output Configuration | Left |
Frame | 180TC |
Ratio | 15:1 |
Base to Shaft Center Height w/Vert. "J" Base Kit | N/A |
Input Configuration | C-Face Coupled |
Box Width | 13 in |
Output RPM @ 1750 rpm Input | 117 rpm |
Box Height | 15 9/32 in |
Box Length | 12 7/8 in |
Bolt Centers w/ Std. Base Kit (in) | 10.5 in x 11 in |
Weight | 240.0 LB |
EAN or UPC | 887726174655 |
