- Size CM28
- 25:1 Ratio
- 140TC Frame
- Coupled C-Face Reducer w/Left Output Configuration
Frame | 140TC |
Bolt Centers w/ Std. Base Kit (in) | 14 in x 9 in |
Output (Shaft or Bore) Size | 2 1/8 in |
Box Width | 11 1/8 in |
Output RPM @ 1750 rpm Input | 70 rpm |
Washdown Duty | No |
Base to Shaft Center Height w/Std. Base Kit | 8 5/8 in |
Base to Shaft Center Height w/Vert. "J" Base Kit | N/A |
Ratio | 25:1 |
Box Length | 16 1/8 in |
Input Configuration | C-Face Coupled |
Unit Size | CM28 |
Output Configuration | Left |
Box Height | 11 15/16 in |
Bolt Centers w/ Vertical "J" Base Kit (in) | N/A |
Input (Shaft or Bore) Size | 7/8 in |
Weight | 270.0 LB |
EAN or UPC | 887726175447 |