- Size CM40
- 192:1 Ratio
- 210TC Frame
- Coupled C-Face Reducer w/Left Output Configuration
Ratio | 192:1 |
Input Configuration | C-Face Coupled |
Frame | 210TC |
Bolt Centers w/ Std. Base Kit (in) | 18.5 in x 12.5 in |
Unit Size | CM40 |
Output Configuration | Left |
Base to Shaft Center Height w/Std. Base Kit | 11 1/2 in |
Box Height | 16 9/32 in |
Box Length | 20 7/8 in |
Output RPM @ 1750 rpm Input | 9 rpm |
Input (Shaft or Bore) Size | 1 3/8 in |
Box Width | 15 in |
Bolt Centers w/ Vertical "J" Base Kit (in) | N/A |
Base to Shaft Center Height w/Vert. "J" Base Kit | N/A |
Washdown Duty | No |
Output (Shaft or Bore) Size | 2 5/8 in |
Weight | 520.0 LB |
EAN or UPC | 887726179025 |