- M-Pact 2 Covert Glove
- Heavy Duty Protection
- Large
- Black
- Keystone Thumb
features
- Impact Guard™ protects first knuckle with EVA foam covered by rubberized grip material
- TPR (Thermal Plastic Rubber) on the knuckle and fingers protects against impacts
- Trek Dry™ stretch fabric on the back of the hand provides ventilation and wicks moisture
- TPR (Thermal Plastic Rubber) hook and loop closure for a secure fit
- Rubberized tacky grip material on the thumb and index finger provides extra gripping power
- Second layer of material in high wear areas
- Second layer of material with 2 mm of Poron® XRD for impact and vibration absorption
- Durable synthetic leather palm
Cuff Style | Hook and Loop Wrist Closure |
Material | Synthetic Leather |
Color | Black |
Glove Size | Large |
Glove Type | Heavy Duty Protection |
Weight | 0.46 LB |
EAN or UPC | 781513612095 |