
- 10-49 V, 50-1000 V Voltage
description
- The Milwaukee 10-1000V dual range voltage detector is the first non-contact voltage detector with the ability to light up, detect, and differentiate automatically. The expanded sensitivity range of 10-49V offers the ability to detect voltage in common systems that would normally go undetected when using a standard voltage detector. These systems include: LED lighting, fire detection & suppression systems, HVAC controls, and security & access controls, along with many others. The 10-1000V dual range voltage detector not only detects, but also differentiates 10-49V from the standard voltage range of 50 to 1000 V. it does so by using a uniquely colored LED indicators and audible tones, delivering the clearest indication of these two voltage ranges. A built-in LED work light allows for increased visibility in low-lit areas, and automatic shut-off after 5 minutes helps preserve battery life. The 10-1000V dual range voltage detector is a best-in-class voltage detection solution for any electrician, HVAC technician, or facilities maintenance technician.
features
- Automatically differentiates 10-49V and 50-1000V
- Different colors identify voltage range
- Built-in LED work light, constant power on LED indicator
- Blade-tip for checking outlets
- Pocket clip
- Constant power on LED indicator
Tester Type | Voltage |
Electronic | Yes |
Visual/Audio Alert | Visual |
Digital/Analog | Analog |
DC Polarity Indicator | No |
Warranty | 1 Year |
Weight | 0.17 LB |
EAN or UPC | 45242334056 |
