- 16 ft Blade Length
- 1.81 in Blade Width
- Inch
description
- The Milwaukee® 16 ft compact tape measures have up to 12 Ft. of standout allowing quick measurement taking. The tape is wear and impact-resistant with nylon blade protection and an additional anti-tear coating on the first 6 in. of the blade, reducing tape tear. The compact measuring tapes are constructed with a 5-point reinforced frame for impact resistance.
features
- Nylon blade protection reduces tape tear
- Impact-resistant 5-point reinforced frame
- 2-Sided printing for easy reading
- Architectural scale
- Stamped steel belt clip
- Lanyard-ready for quick and easy tethering
- Up to 12 Ft. of standout
- Anti-tear coating reinforces the first 6 in. of the tape blade
Type | Double-Sided Hook |
Blade Coating | Nylon Bond Blade Protection, Anti-Tear Coating |
Blade Color | Yellow |
Case Material | ABS |
Blade Width | 1.81 in |
Lockable | Yes |
Accuracy | ± 1/16 in |
Color | Red/Black |
Maximum Blade Standout | 12 |
Blade Length | 16 ft |
Magnetic | Yes |
Blade Retraction | Automatic - Spring Driven |
Inch/Metric | Inch |
Belt Clip | Yes |
Blade Material | Steel |
Weight | 0.77 LB |
EAN or UPC | 45242539000 |