- 6 ft Blade Length
- 0.82 in Blade Width
- Metric/Inch
description
- Milwaukee is expanding its tape measure offering again in 2015 with the launch of the 6 ft / 2 m keychain tape measure. With unique features like dual printing with both metric and imperial markings, a 5 point reinforced frame, and a nylon coated blade, this tape measure stands alone in the world of keychain tapes.
features
- Versatile keychain loop
- 5 Point reinforced frame
- Dual printing with metric and imperial
- Nylon bond blade protection
| Blade Coating | Nylon |
| Blade Material | Steel |
| Type | Riveted Hook |
| Color | Red/Black |
| Blade Length | 6 ft |
| Blade Retraction | Automatic |
| Blade Width | 0.82 in |
| Inch/Metric | Metric/Inch |
| Blade Color | Yellow |
| Case Design | Keychain Clip |
| Case Material | Plastic |
| Lockable | Yes |
| Weight | 0.21 LB |
| EAN or UPC | 45242471300 |

