- 30 in Overall Length
description
- This 30 in. extension is available for use with the right angle drive (Rad) unit 48-06-2871 and Milwaukee D-handle drills. The unit comes complete with 30 in. extension tube, drive shaft with hex socket on both ends, two clamping collars and a side handle. The rad unit (48-06-2871) must be purchased separately.
features
- Extends drive 30 in.
- For use with right angle drive unit 48-06-2871
- Great value
- Easy replacement
Overall Length | 30 in |
Chuck Size Required [Min] | 1/2 in |
Material | Metal |
Weight | 3.37 LB |
EAN or UPC | 45242172252 |