text.skipToContent text.skipToNavigation


293-130-10

MDH Micrometer

Item #114948751
each
    Shipment Options

Product details

  • MDH Micrometer
  • 0" - 1" Size Range
  • .00005" Resolution (Length)

features

  • The latest version of digimatic output, d2, allows output to a resolution of 1 millionths of an inch
  • The high accuracy MDH with 5 millionths resolution can be output in its entirety in both inch and metric
  • Resulting data can be input directly to Excel, MeasurLink� or other SPC programs with optional data management hardware
  • Enabling 0.000005"/ 0.0001 mm resolution measurement, this micrometer is ideal for those who need to make highly accurate measurements with a handheld tool
  • The ABS (absolute) rotary sensor eliminates the need to perform origin setting each time the power is turned on, allowing you to start measuring right away
  • With no possibility of over speed errors, the high accuracy digimatic micrometer delivers a higher level of reliability
  • Certificate of inspection provided

Specifications

Resolution (Length) 0.000005 in
Accuracy ±0.00002 in
Size Range 0 in to 1 in
Weight 3.0 LB
EAN or UPC 603908628156

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison