text.skipToContent text.skipToNavigation


293-186-30

QuantuMike Micrometer

Item #114948747
each
    Shipment Options

Product details

  • QuantuMike Micrometer
  • 1" - 2" Size Range
  • .00005" Resolution(Length)
  • Ratchet Thimble

features

  • Faster measurement with 2 mm travel per revolution instead of the standard 0.5 mm
  • A patented ratchet thimble mechanism helps ensure repeatability
  • Function-lock system prevents inadvertent setting changes
  • Long battery life �� 2.4 years under normal operation
  • Certificate of inspection provided

Specifications

Thimble Mechanism Ratchet
Battery Life 2.4 years
Resolution (Length) 0.00005 in
Size Range 1 in to 2 in
Accuracy 0.00005 in
Weight 1.95 LB
EAN or UPC 603908610724

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison