Product details
- DLR1060 2-Way Digital Business Radio
- 6 Channel
- 900 MHz ISM Band
- Long Battery Life For Up To 14 Hours Continuous Use
- License Free
description
- The ability to communicate and solve problems in real time is the cornerstone of good business operations. With the Motorola® DLR Series digital radio, your team can quickly and easily communicate to improve operational efficiencies, solve problems rapidly, address unexpected situations and improve customer satisfaction. This lightweight radio, with its sleek styling, is a simple yet powerful collaboration tool. Its unique features will take your organization to a new level of performance and operational excellence.
features
- Coverage - up to 300,000 sq ft and 20 floors
- Battery Life - up to 14 hours
- No FCC licensing required
- Programmable Button - allows for direct reply, direct call, page all available, call all available or instant mute
- Digital Audio Quality - stays louder and clearer everywhere you have coverage
- Digital Technology - only compatible with DTR Series radios
- NOT compatible with analog radios (CLS, CLP, RM or RDX)
includes
- Rechargeable high-capacity Li-ion battery
- Drop-in charging tray
- Charging adapter
- Swivel belt holster
- Two-year, over-the-counter exchange warranty
Specifications
Depth | 0.9 in |
Indoor Range | 20 Floors Or 300,000 sq ft |
No. of Channels | 6 |
Power/Watts | 1 Watt |
Frequency Range | 900 MHz ISM Frequency-Hopping Spread Spectrum |
Frequency | 900 MHz |
Run Time [Max] | 14 h |
Radio Weight | 4.2 oz |
Weight | 0.94 LB |
EAN or UPC | 748091000515 |