Product details
- 900 MHz
- 30 Channels
- 1 Watt
- Digital Two-Way Radio
description
- Motorola DTR Series digital on-site two-way radios are the power tools that enable communication. These durable (MIL Spec tested) radios help businesses keep operations on schedule, maximize job shift productivity, enhance security and increase overall customer satisfaction.
features
- Coverage - increased by 20% over RM Series radios - up to 350,000 sq. ft. and 30 floors (range depends on surrounding terrain and conditions)
- No FCC licensing required
- Battery Life - up to 14.5 hours per charge
- 1:Many and 1:1 Calling - allows user to speak directly with one person in their contact list
- Digital Audio Quality - stays louder and clearer everywhere you have coverage
- No monthly fees
- New Technology - digital vs. analog - not compatible with CLS, RDX or RM Series radios
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Specifications
Frequency Range | 900 MHz ISM Frequency-Hopping Spread Spectrum |
Run Time | 16.5 h |
Depth | 1.060 in |
No. of Channels | 30 |
Power/Watts | 1 Watt |
Frequency | 900.0 MHz |
Watts | 1.00 W |
Series | DTR Series |
Weight | 1.25 LB |
EAN or UPC | 748091002472 |