text.skipToContent text.skipToNavigation


RDU4160D

RDX Series Two-Way Radio

Item #101523209
each
    Shipment Options
  • No Air ShippingNo Air Shipping

Product details

  • 4 Watt
  • 16 Channel
  • UHF
  • Display
  • Two Way Radio

description

  • Motorola's RDX radios are high power (4/5 W) only and are proven tough. The RDX offers non-display as well as display models, Li-Ion batteries, computer programmable software, expanded UHF frequencies and other great features. Motorola business two-way radios help you get your job done right, right now.

features

  • Battery Life - Li-Ion rechargeable battery lasts up to 18.5 hours
  • Selectable Frequencies - VHF radios have 27 preprogrammed frequencies and UHF have 89 frequencies
  • Interference Eliminator Codes - 39 PL codes and 83 digital private line codes (DPL)
  • Computer programmable software – available to easily program radios (optional accessory – programming cable required)
  • Cloning Capabilities - One button cloning with multi-unit charger (optional accessory) or radio to radio via charging trays (optional accessory - cloning cable required)
  • Drop-In Charging Tray - ease of desktop charging
  • VOX - hands-free transmissions with VOX enabled accessories
  • Narrowband compliant
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment

includes

  • Rechargeable ultra-high capacity Li-Ion battery
  • Drop-in charging tray
  • Charging adapter
  • Belt clip
  • Removeable antenna
  • Owner's manual
  • Two-year, over-the-counter exchange warranty

footnote

  • All RDX Series radios require an FCC License.

Specifications

No. of Channels 16
Power/Watts 4 Watts
Series RDX Series
Frequency Range UHF
Weight 1.95 LB
EAN or UPC 723755540309

Supporting Documents

Compliance & Restrictions

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison