
- Cylindrical Bore Type
- 120 mm I.D.
- 215 mm O.D.
- 76 mm Width
- Steel Cage Material
description
- Spherical Roller Bearings are particularly suitable for applications where misalignment can arise from error in mounting or from shaft deflection. NACHI Spherical Roller Bearings are manufactured in a number of design and material configurations depending on the type of application and size of the bearing. See Table 1 for the roller, the guide ring and cage design for NACHI Spherical Roller Bearings. They can sustain radial and axial loads.
features
- NACHI's EXQ Series' Internal specifications have been optimized to greatly improve axial resistance load performance - Heat generation of the bearing has been reduced by stabilizing the roller movement during rotation, realizing the world'shighest permissible rotation - Long life has been realized by optimized internal specifications and using high cleanliness steel - Standardized heat stabilization treatment and service temperature up to 200°C - (W33) = Lubricant groove and holes on outer ring - (K) = Tapered bore 1:12
Inner Ring Material | Steel |
Cage Material | Steel |
Dynamic Load Rating | 860000 N |
Limiting Speed - Grease | 2500 rpm |
I.D. | 120 mm |
Family Name | Spherical Roller Bearings |
O.D. | 215 mm |
Bore Type | Cylindrical Bore |
ISO Precision Class | P0 |
Outer Ring Material | Steel |
Rolling Element Material | Steel |
Static Load Rating | 956000 N |
Radial Internal Clearance | C3 |
Temperature Range [Max] | 392 °F |
Limiting Speed - Oil | 3300 rpm |
Weight | 30.42 LB |
EAN or UPC | 4991893535365 |
