- Cylindrical Bore Type
- 260 mm I.D.
- 360 mm O.D.
- 75 mm Width
- Machined High Strength Brass Cage Cage Material
description
- Spherical Roller Bearings are particularly suitable for applications where misalignment can arise from error in mounting or from shaft deflection. NACHI Spherical Roller Bearings are manufactured in a number of design and material configurations depending on the type of application and size of the bearing. See Table 1 for the roller, the guide ring and cage design for NACHI Spherical Roller Bearings. They can sustain radial and axial loads.
features
- Symmetric rollers - Inner ring rib - (W33) = Lubricant groove and holes on outer ring - (K) = Tapered bore 1:12
Radial Internal Clearance | CN/C0 |
Dynamic Load Rating | 1240000 N |
Limiting Speed - Grease | 1200 rpm |
Cage Material | Machined High Strength Brass Cage |
ISO Precision Class | P0 |
Bore Type | Cylindrical Bore |
Temperature Range [Max] | 392 °F |
I.D. | 260 mm |
O.D. | 360 mm |
Inner Ring Material | Steel |
Limiting Speed - Oil | 1500 rpm |
Family Name | Spherical Roller Bearings |
Static Load Rating | 1780000 N |
Outer Ring Material | Steel |
Rolling Element Material | Steel |
Weight | 52.25 LB |
EAN or UPC | 4991893541847 |