
- Cylindrical Bore Type
- 220 mm I.D.
- 360 mm O.D.
- 85 mm Width
- Thrust Bearing Type
description
- NACHI Spherical Roller Thrust Bearings utilize barrel shaped rollers to manage extreme thrust loads while rotating with low friction and allowing for up to 2° of angular misalignment. There are two basic designs
- A conventional “E-Type” design uses a machined brass cages while the “EX-Type” design uses an optimized internal design, larger rollers and a stamped steel cage for higher loads and longer life.
Rolling Element Material | Steel |
Inner Ring Material | Steel |
O.D. | 360 mm |
ISO Precision Class | P0 |
Bore Type | Cylindrical Bore |
Temperature Range [Max] | 392 °F |
Limiting Speed - Oil | 1000 rpm |
Family Name | Spherical Roller Bearings |
Radial Internal Clearance | CN/C0 |
Static Load Rating | 5750000 N |
Dynamic Load Rating | 1410000 N |
Outer Ring Material | Steel |
I.D. | 220 mm |
Cage Material | Machined High Strength Brass Cage |
Bearing Type | Thrust |
Weight | 75.9 LB |
EAN or UPC | 4991893557244 |
