- 40 mm I.D.
- 68 mm O.D.
- 19 mm Width
description
- Tapered Roller Bearings are best at handling heavy combined (radial & axial) loading at a medium to low rotating speed. They're comprised of a seperable Cup & Cone which allows preload to be adjustable to the user's preference. Bearings designated as E ...... J (E prefix and J suffix) comply with ISO standards in subunit dimensions. The cups and cones of these bearings are internationally interchangeable. NACHI manufactures Tapered Roller Bearings in both Metric and Inch sizing.
features
- Metric - Availible only as a complete set with Cup & Cone - (E…J) = Interchangeable with ISO standard Cups & Cones
I.D. | 40 mm |
ISO Precision Class | P0 |
Dynamic Load Rating | 77700 N |
Static Load Rating | 90800 N |
Outer Ring Material | Steel |
O.D. | 68 mm |
Cage Material | Steel |
Limiting Speed - Grease | 5000 rpm |
Limiting Speed - Oil | 6600 rpm |
Rolling Element Material | Steel |
Inner Ring Material | Steel |
Weight | 1.22 LB |
EAN or UPC | 4991893561432 |