- 41.28 mm I.D.
- 73.03 mm O.D.
- 16.67 mm Width
description
- Tapered Roller Bearings are best at handling heavy combined (radial & axial) loading at a medium to low rotating speed. They're comprised of a seperable Cup & Cone which allows preload to be adjustable to the user's preference. Bearings designated as E ...... J (E prefix and J suffix) comply with ISO standards in subunit dimensions. The cups and cones of these bearings are internationally interchangeable. NACHI manufactures Tapered Roller Bearings in both Metric and Inch sizing.
features
- Inch - Availible only as a complete set with Cup & Cone - (H-) = Case Hardened for better impact resistance
Limiting Speed - Grease | 5200 rpm |
O.D. | 73.03 mm |
Inner Ring Material | Steel |
Static Load Rating | 12544 N |
Dynamic Load Rating | 10319 N |
Limiting Speed - Oil | 6900 rpm |
Cage Material | Steel |
Outer Ring Material | Steel |
Rolling Element Material | Steel |
I.D. | 41.28 mm |
ISO Precision Class | P0 |
Weight | 0.25 LB |
EAN or UPC | 4991893343021 |