- 4 Position
- DSA Series Solenoid Valve
description
- Wet Type Solenoid Valve
Valve Type | 4 Position |
Power Supply | 100 VAC |
Operation | Spring Center |
Connector Type | DIN |
Weight | 12.1 LB |
Valve Type | 4 Position |
Power Supply | 100 VAC |
Operation | Spring Center |
Connector Type | DIN |
Weight | 12.1 LB |