- 7 Position
- DSA Series Solenoid Valve
description
- Wet Type Solenoid Valve
Connector Type | DIN |
Power Supply | 230 VAC |
Valve Type | 7 Position |
Operation | Spring Center |
Weight | 12.1 LB |
Connector Type | DIN |
Power Supply | 230 VAC |
Valve Type | 7 Position |
Operation | Spring Center |
Weight | 12.1 LB |