- 9 Position
- DSA Series Solenoid Valve
description
- Wet Type Solenoid Valve
Power Supply | 110 VAC |
Operation | Spring Center |
Valve Type | 9 Position |
Connector Type | DIN |
Weight | 9.3 LB |
Power Supply | 110 VAC |
Operation | Spring Center |
Valve Type | 9 Position |
Connector Type | DIN |
Weight | 9.3 LB |