- 75 mm Bore
- 1,800 rpm Max
- Open
- 6.0 bar Max Operating Pressure
- 2,230.00 W Max Thermal Dissipation
applications
- Ideal for demanding tension operations
features
- Provides dependable, long lasting torque for unwind applications
- Facings are split for fast and easy facing replacement
- High thermal capacity
- Inch and metric hubs for easy mounting
- Variable mounting configurations
- High temperature bearings and o-rings
- Brake guard for operator safety
Operating Pressure [Max] | 6 bar |
Brake Facing Effective Area | 324.3 cm2 |
Overall Length | 103 mm |
Photo | SABrake |
Bushing Series | SF |
Brake Air Chamber Volume When New | 28.5 cc |
Brake Facing Type | Standard Coefficient |
Technical Data Sheet | 21188 |
Model | S-1000A |
Bore Range [Min] | 75 mm |
Kits | 827502, 827575 |
Bore Style | Finished Bore |
Maximum Brake Continuous Thermal Dissipation | 2230 W |
Approximate Brake Facing Life | 2286.3 kWh |
Main Category | Tension Control Brakes |
Brake Peak Thermal Input Rate | 33.6 kW |
Open Or Enclosed Design | Open |
Operating Pressure [Min] | 0.2 bar |
Outside Dia. | 302 mm |
Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
Bushing Type | Finished Bore |
Brake Facing Edge Color Code | Red |
Maximum Dynamic Torque | 331 N-m |
Finish | Black Oxide |
Actuation/Return | Air/Spring |
Guard | 828200 |
Port or Hose Size | 0.250 BSPT |
Brake Air Chamber Volume When Worn Out | 141.85 cc |
Family Name | Air Champ |
Brake Heat Sink Capacity | 574786 J |
Other Accessories | 825500 |
Control Accessories | 854000, 939101, 940001, 944900 |
Product Category | Single Actuator Tension Control Brakes |
Bore Range [Max] | N/A |
Manufacturer Family | Air Champ Model S-1000A, Striaght-Bore, Shaft Mounted, Plate Brake, S-1000A, Striaght-Bore, Shaft Mounted, Plate Brake, (Standard Facing) |
Weight | 52.0 LB |
EAN or UPC | 662284259873 |