- 25 mm Bore
- 1,800 rpm Max
- Open
- 85.0 psi Max Operating Pressure
- 1.20 kW Max Thermal Dissipation
features
- TCB light-duty
- Air cooled
- Up to 1.6 hp thermal capacity
includes
- Housing, rotor, hub, calipers and facings
Brake Facing Edge Color Code | Green |
Open Or Enclosed Design | Open |
Bore Style | Finished Bore |
Product Category | Multi-Caliper Tension Control Brakes |
Guard | 835182, 835186 |
Bushing Series | SF |
Approximate Brake Facing Life | 1678 kWh |
Brake Peak Thermal Input Rate | 11.9 kW |
Family Name | TCB |
Finish | Black Oxide Housing And Rotor, Bare Cast Aluminum Calipers |
Bore Range [Min] | 25 mm |
Overall Length | 5.32 in |
Bore Range [Max] | N/A |
Brake Facing Type | Low Coefficient |
Port or Hose Size | 5/32 in. Nylon Hose |
Bushing Type | Finished Bore |
Model | TCB-07 |
Kits | 835128 |
Actuation/Return | Air/Spring |
Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
Operating Pressure [Min] | 1 psi |
Maximum Brake Continuous Thermal Dissipation | 1.2 kW |
Outside Dia. | 9.25 in |
Other Accessories | 835165 |
Maximum Dynamic Torque With All Calipers | 28.5 N-m |
Main Category | Tension Control Brakes |
Control Accessories | 940011, 940012, 940021, 944900 |
Operating Pressure [Max] | 85 psi |
Technical Data Sheet | TensionControlBrakes |
Brake Facing Effective Area | 51.8 cm2 |
Weight | 15.0 LB |
EAN or UPC | 662284255868 |