Skip to content Skip to navigation menu
XTB10 Series Modular Multi-Caliper Tension Control Brake

835402

XTB10 Series Modular Multi-Caliper Tension Control Brake
Item #101994508
  • 1 1/8" Bore
  • 4,000 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 14.90 hp Max Thermal Dissipation
  • Air Actuation/No Return Tension Control Brake
+ Show More + Show Less
XTB10 Series Modular Multi-Caliper Tension Control Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/8" Bore
  • 4,000 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 14.90 hp Max Thermal Dissipation

features

  • High thermal capacity
  • Wide torque range
  • Quick change facings
  • Heavy-duty
  • Air cooled
  • Up to 14.9 hp thermal capacity
Caliper 835451
Bushing Type Finished Bore
Approximate Brake Facing Life N/A
Bore Range [Min] 1.125 in
Operating Pressure [Min] 1 psi
Guard 835446
Maximum Dynamic Torque (LoCo) 2290 in lb
Operating Pressure [Max] 85 psi
Bore Style Finished Bore
Rotor Thickness 2.06 in
Family Name XTB10
Actuation/Return Air/None
Facing Part No. 835461, 835471, 835631, 835643
Open Or Enclosed Design Open
Torque With 1 Standard Coefficient Caliper @ 1 psi 10 in lb
Product Category Modular Multi-Caliper Tension Control Brakes
Torque With 1 Standard Coefficient Caliper @ 80 psi 779 in lb
Torque With 1 Low Coefficient Caliper @ 1 psi 6 in lb
Photo XTBSmall
Technical Data Sheet TensionControlBrakes
Rotation CCW
Outside Dia. 16 in
Bushing Series SF
Maximum Dynamic Torque (Std) 3895 in lb
Controller 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535
Main Category Tension Control Brakes
Overall Length 8.14 in
Maximum Brake Continuous Thermal Dissipation 14.9 hp
Bore Range [Max] N/A
Manufacturer Family XTB-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake,Optimal Facing Life, 1 Caliper, (LOCO Facing)
Other Accessories 835175
Torque With 1 Low Coefficient Caliper @ 80 psi 458 in lb
Model XTB10
Rotor Diameter 10 in
Finish Black Oxide
Weight 41.0 LB
EAN or UPC 662284207331
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison