- 1 5/8" Bore
- 3,300 rpm Max
- Open
- 85.0 psi Max Operating Pressure
- 27.20 hp Max Thermal Dissipation
features
- High thermal capacity
- Wide torque range
- Quick change facings
- Heavy-duty
- Cross drilled
- Air cooled
- Up to 27.2 hp thermal capacity
Family Name | XTBA12 |
Operating Pressure [Min] | 1 psi |
Bore Style | Finished Bore |
Bore Range [Min] | 1.625 in |
Maximum Dynamic Torque (Std) | 5838 in lb |
Other Accessories | 835175 |
Overall Length | 8.14 in |
Guard | 835447 |
Operating Pressure [Max] | 85 psi |
Caliper | 835451 |
Actuation/Return | Air/None |
Torque With 1 Low Coefficient Caliper @ 1 psi | 7 in lb |
Torque With 1 Standard Coefficient Caliper @ 1 psi | 12 in lb |
Torque With 1 Standard Coefficient Caliper @ 80 psi | 973 in lb |
Bore Range [Max] | N/A |
Technical Data Sheet | TensionControlBrakes |
Product Category | Modular Multi-Caliper Tension Control Brakes |
Open Or Enclosed Design | Open |
Torque With 1 Low Coefficient Caliper @ 80 psi | 573 in lb |
Rotor Diameter | 12 in |
Finish | Black Oxide |
Bushing Series | SF |
Rotation | CCW |
Maximum Dynamic Torque (LoCo) | 3438 in lb |
Maximum Brake Continuous Thermal Dissipation | 27.2 hp |
Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
Model | XTBA12 |
Outside Dia. | 17.81 in |
Main Category | Tension Control Brakes |
Approximate Brake Facing Life | N/A |
Bushing Type | Finished Bore |
Photo | XTBSmall |
Rotor Thickness | 2.06 in |
Facing Part No. | 835461, 835471, 835631, 835643 |
Weight | 60.0 LB |
EAN or UPC | 662284257671 |