- 2 1/2" Bore
- 2,300 rpm Max
- Open
- 85.0 psi Max Operating Pressure
- 41.10 hp Max Thermal Dissipation
features
- High thermal capacity
- Wide torque range
- Quick change facings
- Heavy-duty
- Cross drilled
- Air cooled
- Up to 41.1 hp thermal capacity
Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
Rotation | CCW |
Main Category | Tension Control Brakes |
Family Name | XTBA18 |
Bushing Type | Finished Bore |
Torque With 1 Low Coefficient Caliper @ 80 psi | 883 in lb |
Photo | XTBLarge |
Approximate Brake Facing Life | N/A |
Maximum Brake Continuous Thermal Dissipation | 41.1 hp |
Facing Part No. | 835461, 835471, 835631, 835643 |
Product Category | Modular Multi-Caliper Tension Control Brakes |
Rotor Diameter | 18 in |
Other Accessories | 835175 |
Bore Range [Min] | 2.5 in |
Overall Length | 8.26 in |
Finish | Black Oxide |
Torque With 1 Standard Coefficient Caliper @ 80 psi | 1585 in lb |
Torque With 1 Standard Coefficient Caliper @ 1 psi | 20 in lb |
Caliper | 835451 |
Outside Dia. | 24.5 in |
Bore Style | Finished Bore |
Maximum Dynamic Torque (Std) | 14265 in lb |
Guard | 835445 |
Torque With 1 Low Coefficient Caliper @ 1 psi | 11 in lb |
Bushing Series | SF |
Maximum Dynamic Torque (LoCo) | 7947 in lb |
Operating Pressure [Min] | 1 psi |
Technical Data Sheet | TensionControlBrakes |
Model | XTBA18 |
Actuation/Return | Air/None |
Open Or Enclosed Design | Open |
Bore Range [Max] | N/A |
Operating Pressure [Max] | 85 psi |
Rotor Thickness | 2.06 in |
Weight | 123.0 LB |
EAN or UPC | 662284257770 |