- 1 1/4" Bore
- 2,400 rpm Max
- Open
- 85.0 psi Max Operating Pressure
- 3.00 hp Max Thermal Dissipation
features
- Precise torque control without the problems associated with operating at low air pressures
- Ventilated rotor keeps unit running cooler and longer for better performance
- 500:1 tension control range
- Field and dynamic programming of pressure/torque characteristics for flexible operations
- Diaphragm operation
- Through-shaft mounting
- No rotary air unions required
Main Category | Tension Control Brakes |
Actuation/Return | Air/Spring |
Brake Facing Type | Standard Coefficient |
Bushing Series | SF |
Maximum Dynamic Torque With All Calipers | 2284 in lb |
Kits | 927208, 927209 |
Bore Style | Finished Bore |
Maximum Brake Continuous Thermal Dissipation | 3 hp |
Maximum Dynamic Torque With Large Pistons | 932 in lb |
Bore Range [Max] | N/A |
Technical Data Sheet | TensionControlBrakes |
Manufacturer Family | STB940 Tension Control Brake (All Piston Sets), (Standard Facing), STB940 Tension Control Brake (Large Piston Set), (Standard Facing), STB940 Tension Control Brake (Medium + Large Piston Sets), (Standard Facing), STB940 Tension Control Brake (Medium Piston Set), (Standard Facing), STB940 Tension Control Brake (Small + Large Piston Sets), (Standard Facing), STB940 Tension Control Brake (Small + Medium Piston Sets), (Standard Facing), STB940 Tension Control Brake (Small Piston Set), (Standard Facing) |
Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
Product Category | Multi-Caliper Tension Control Brakes |
Bore Range [Min] | 1.25 in |
Outside Dia. | 10.02 in |
Family Name | STB |
Operating Pressure [Max] | 85 psi |
Photo | STBAndSTC |
Maximum Dynamic Torque With Small Pistons | 597 in lb |
Brake Facing Effective Area | 13.31 in2 |
Port or Hose Size | 0.125 NPT |
Operating Pressure [Min] | 1 psi |
Maximum Dynamic Torque With Medium Pistons | 755 in lb |
Brake Facing Edge Color Code | Red |
Finish | Machined Aluminum |
Approximate Brake Facing Life | 482 hp-hr |
Model | STB940 |
Control Accessories | 835120, 835134, 854000 |
Guard | 927210 |
Open Or Enclosed Design | Open |
Overall Length | 4.93 in |
Bushing Type | Finished Bore |
Weight | 32.0 LB |
EAN or UPC | 662284236393 |