- 2" Bore
- 2,000 rpm Max
- Enclosed
- 85.0 psi Max Operating Pressure
- 5.60 kW Max Thermal Dissipation
applications
- Web control applications, including corrugating, labeling, and printing
- Intended for mounting on shaftless unwind stands and other shaft-end applications
features
- Offers a finned rotor with an integral fan for maximum heat dissipation
- Low rotating inertia ensures proper tensioning regardless of roll size – even at core
- Long-life friction facings to limit replacement costs
- Quick-change feature on each facing shoe reduces downtime and maintenance expense
- Comes fully assembled
- Has a straight bore for fast and easy installation
Finish | Machined/Bare Aluminum |
Family Name | BTBA |
Outside Dia. | 275 mm |
Rotation | Bidirectional |
Open Or Enclosed Design | Enclosed |
Bore Range [Max] | N/A |
Photo | BTBA |
Maximum Dynamic Torque With All Calipers | 174.7 N-m |
Operating Pressure [Min] | 1 psi |
Rotor Diameter | 10 in |
Overall Length | 188 mm |
Dynamic Torque Per Opposing Caliper Pair @ 5#5 bar (80 psi) | 515 in lb |
Fan Voltage | 120 VAC @ 60 Hz |
Actuation/Return | Air/None |
Bore Range [Min] | 2 in |
Bushing Series | SF |
Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
Main Category | Tension Control Brakes |
Bore Style | Finished Bore |
Dynamic Torque Per Opposing Caliper Pair @ 0#2 bar (3 psi) | 50 in lb |
Brake Facing Type | Low Coefficient |
Maximum Brake Continuous Thermal Dissipation | 5.6 kW |
Technical Data Sheet | 21181 |
Product Category | Multi-Caliper Tension Control Brakes |
Model | BTBA-10 |
Approximate Brake Facing Life | 1094 hp-hr |
Brake Facing Edge Color Code | Green |
Bushing Type | Finished Bore |
Port or Hose Size | 4 mm [5/32 in.] Nylon Hose |
Operating Pressure [Max] | 85 psi |
Manufacturer Family | BTBA-10 Tension Control Brake, Clockwise Rotation, 2-pistons, (LOCO Facings), BTBA-10 Tension Control Brake, Clockwise Rotation, 4-pistons, (LOCO Facings), BTBA-10 Tension Control Brake, Clockwise Rotation, 6-pistons, (LOCO Facings), BTBA-10 Tension Control Brake, Counter Clockwise Rotation, 2-pistons, (LOCO Facing), BTBA-10 Tension Control Brake, Counter Clockwise Rotation, 4-pistons, (LOCO Facing), BTBA-10 Tension Control Brake, Counter Clockwise Rotation, 6-pistons, (LOCO Facing) |
Weight | 32.0 LB |
EAN or UPC | 662284260275 |