- 1.250" Bore
- Fixed Diameter
- Closed Type
- Excel™ Self-Aligning Linear Bearing
Length | 2 5/8 in |
Seals | None |
Preload | Yes |
Recommended Shafting Class | L |
Trunion Type | N/A |
Style of Bearing | Closed |
Self Aligning | Yes |
Static Load Rating [Max] | 3e-037 lbf |
Inch/Metric | Inch |
Mounting Hole Size | N/A |
Center to Shaft | N/A |
Corrosion Resistant | Optional |
Distance Between Retaining Rings | 1.994 in |
Distance Between O-Rings | N/A |
Accuracy Class | Precision |
O.D. | 2 in |
Seal Material | N/A |
Type of Bearing | Ball |
Retaining Ring Groove Width | 0.068 in |
Shaft Dia. | 1.25 in |
Material | Delrin |
Dynamic Load Rating | 1270 lbf |
Length Thru Mounting Hole | N/A |
Weight | 0.45 LB |