Product details
- Combination Grit Abrasive Sharpening Benchstone
Specifications
Style | India Combination |
Type of Abrasive | Bonded |
Length | 6 in |
Roughness Grade | Coarse/Fine |
Height | 1 in |
Abrasive Material | Aluminum Oxide |
Width | 2 in |
Applicable Materials | Hard Steel |
Cross Section Shape | Rectangular |
Abrasive Trade Name | India |
Weight | 1.17 LB |
EAN or UPC | 614636855608 |